CUT RESISTANCE GLOVE,COOL GREY,SIZE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUT RESISTANCE GLOVE,COOL GREY,SIZE 7

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-318-7
  • Mfr. Model # 11-318 SZ7
  • UNSPSC # 53102500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.062 lbs

Technical Specs

  • Item Cut Resistance Glove
  • Colour Cool Grey
  • Application Final Assembly of Sharp Parts, Packaging, Quality Inspection Before Painting
  • Cuff Knit
  • Palm Material Dyneema(R) Diamond, Spandex, Nylon, Carbon
  • Standards ASTM/ANSI/EN
  • Weight Light Duty
  • Back Material Dyneema(R) Diamond, Spandex, Nylon andCarbon
  • ANSI/ISEA Cut Level 2
  • Thumb Style Ambidextrous
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Abrasion Level 3
  • ANSI Cut Grams 637
  • ANSI Abrasion Cycles Avg.1500 Revs@ 500 Gram Load
  • Finger Material Dyneema(R) Diamond, Spandex, Nylon andCarbon
  • Finger Style Full Finger
  • Puncture Resistant No
  • Abrasion Resistant Y
  • Suggested Use Environment Dry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list