Skip Content
CUT RESISTANCE GLOVE,BLUE,SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUT RESISTANCE GLOVE,BLUE,SIZE 9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11925-9
  • Mfr. Model # 11925 SZ9
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 2416
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Light Part Sorting and Inspection
  • Colour Blue
  • Item Cut Resistance Glove
  • Cuff Knit
  • Weight Ultra Light Duty
  • Standards ASTM/ANSI/EN
  • Palm Material Nylon/Spandex Liner, Nitrile
  • Back Material Nylon/Spandex Yarn, Nitrile
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 2
  • Finger Style Full Finger
  • Finger Material Nylon/Spandex Yarn, Nitrile Coating
  • Thumb Style Coated
  • Suggested Use Environment Dry, Light Oil and Oily
  • Abrasion Resistant Y
  • Puncture Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list