Skip Content
CUT OUT TOOL 20V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUT OUT TOOL 20V BARE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS551B
  • Mfr. Model # DCS551B
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 435
  • Shipping Weight 6.5 lbs

Technical Specs

  • Item Drywall Cut-Out Tool
  • Includes DCS551 Cut-Out Tool (Tool Only)
  • Tool Weight 6.5 lbs.
  • No Load RPM 7000
  • Voltage 20
  • Standards CSA
  • Tool Length 9-3/4"
  • Cordless Tool Battery Type Li-Ion
  • Features 26,000 RPM motor delivers fast cutting in drywall, acoustical ceiling tiles, plywood, etc,Tool-free for fast and easy bBright LED light illuminates dark work surfaces for accurate cuttingit changing without a wrench, Dust-Sealed switch protects against dust ingestion for longer tool life.
  • Handle Type Body Grip
  • Battery Pack Replacement 11A165, 11A168, 21RV46, 21RV47
  • Battery Capacity Bare Tool
  • Collet Capacity 1/4", 1/8"
  • Cutting Depth 1"
  • Battery Included / Bare Tool Bare Tool
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list