Discontinued with Replacement
CUT-OFFWHEEL,T27,7 X.09X7/8IN,50/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUT-OFFWHEEL,T27,7 X.09X7/8IN,50/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM7000119653
  • Mfr. Model # 7000119653
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs
Suggested Replacement Product
WHEEL CUT-OFF CUII T27 7X.09X7/8

Your Price: NA

Technical Specs

  • Application Cutting
  • Item Cut-Off Wheel
  • Max. RPM 8,500
  • Thickness 0.090"
  • Diameter 7"
  • Arbor Size 7/8"
  • Abrasive Material Ceramic Grain
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list