Skip Content
CUT OFF WHEEL,PIPELINE,6X1/8X7/8,AO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUT OFF WHEEL,PIPELINE,6X1/8X7/8,AO

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFH2
  • Mfr. Model # 6ZFH2
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application For Metal
  • Thickness 1/8"
  • Item Straight Grinding Wheel
  • Max. RPM 10,200
  • Diameter 6"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 1
  • Series A60T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list