Skip Content
CUT OFF WHEEL,PIPELINE,5X1/16X7/8,A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUT OFF WHEEL,PIPELINE,5X1/16X7/8,A

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFH8
  • Mfr. Model # 6ZFH8
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application For Metal and Stainless Steel
  • Item Straight Grinding Wheel
  • Max. RPM 12,200
  • Thickness 1/16"
  • Abrasive Material Aluminum Oxide
  • Diameter 5"
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 5"
  • Series A60T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list