Skip Content
CUT OFF WHEEL,PIPELINE,4X1/16X5/8,A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUT OFF WHEEL,PIPELINE,4X1/16X5/8,A

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFH6
  • Mfr. Model # 6ZFH6
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Black
  • Item Straight Grinding Wheel
  • Application For Metal and Stainless Steel
  • Max. RPM 15,200
  • Thickness 1/16"
  • Wheel Type Cut Off, Pipeline
  • Diameter 4"
  • Arbor Size 5/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 5/8"
  • Abrasive Grit 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list