CUT OFF WHEEL,PIPELINE,4-1/2X1/16X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUT OFF WHEEL,PIPELINE,4-1/2X1/16X7

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFH7
  • Mfr. Model # 6ZFH7
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application For Metal and Stainless Steel
  • Item Straight Grinding Wheel
  • Max. RPM 13,300
  • Thickness 1/16"
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Series A60T

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list