CUT-OFF WHEEL ABRASIVE 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUT-OFF WHEEL ABRASIVE 14IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-94-1405
  • Mfr. Model # 49-94-1405
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 36
  • Series A36P
  • Item Abrasive Cut-Off Wheel
  • Application Grinding
  • Diamond Knockout No
  • Max. RPM 4365
  • Thickness 3/32"
  • Abrasive Material Aluminum Oxide
  • Diameter 14"
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list