CUT OFF WHEEL,7X1/8X5/8,AO,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUT OFF WHEEL,7X1/8X5/8,AO,BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L168
  • Mfr. Model # 10L168
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Straight Grinding Wheel, Type 1 Cutting, Wheel Type Cut Off, Diameter 7 In., Thickness 1/8 In., Arbor Size 5/8 In., Abrasive Material Aluminum Oxide, Max. RPM 8,600, Black, For Ferrous Materials.

Technical Specs

  • Application For Ferrous Materials
  • Item Straight Grinding Wheel
  • Thickness 1/8"
  • Diameter 7"
  • Max. RPM 8,600
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Arbor Hole Size 5/8"
  • Series A60T
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list