Skip Content
CUT OFF WHEEL,6X1/8X7/8,AO,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUT OFF WHEEL,6X1/8X7/8,AO,BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFE2
  • Mfr. Model # 6ZFE2
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application For Ferrous Materials
  • Item Straight Grinding Wheel
  • Thickness 1/8"
  • Max. RPM 10,200
  • Diameter 6"
  • Abrasive Material Aluminum Oxide
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list