Skip Content
CUT OFF WHEEL,6X1/16X7/8,ZA,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUT OFF WHEEL,6X1/16X7/8,ZA,BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L252
  • Mfr. Model # 10L252
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Straight Grinding Wheel, Type 1 Cutting, Wheel Type Cut Off, Diameter 6 In., Thickness 1/16 In., Arbor Size 7/8 In., Abrasive Material Zirconium Aluminum Oxide, Max. RPM 10,200, Black, For Stainless Steel.

Technical Specs

  • Item Straight Grinding Wheel
  • Application For Stainless Steel
  • Thickness 1/16"
  • Max. RPM 10,200
  • Diameter 6"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Series A60T
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list