CUT OFF WHEEL,6X0.045X7/8,AO,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUT OFF WHEEL,6X0.045X7/8,AO,BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N233
  • Mfr. Model # 10N233
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.5 lbs

Product Details

Straight Grinding Wheel, Type 1 Cutting, Wheel Type Cut Off, Diameter 6 In., Thickness 0.045 In., Arbor Size 7/8 In., Abrasive Material Aluminum Oxide, Max. RPM 10,200, Black, For Ferrous Materials.

Technical Specs

  • Application For Ferrous Materials
  • Item Straight Grinding Wheel
  • Thickness 0.045"
  • Max. RPM 10,200
  • Diameter 6"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Series A60T
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list