Skip Content
CUT OFF WHEEL,4X0.045X5/8,ZA,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUT OFF WHEEL,4X0.045X5/8,ZA,BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L234
  • Mfr. Model # 10L234
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Straight Grinding Wheel, Type 1 Cutting, Wheel Type Cut Off, Diameter 4 In., Thickness 0.045 In., Arbor Size 5/8 In., Abrasive Material Zirconium Aluminum Oxide, Max. RPM 15,300, Black, For Stainless Steel.

Technical Specs

  • Application For Stainless Steel
  • Material Zirconium Aluminum Oxide
  • Type 1
  • Item Straight Grinding Wheel
  • Thickness 0.045"
  • Max. RPM 15,300
  • Wheel Type Cut-Off
  • Diameter 4"
  • Arbor Hole 5/8"
  • Abrasive Wheel Diameter 4"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 5/8"
  • Abrasive Material Zirconium Aluminum Oxide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List