Skip Content
CUT OFF WHEEL,4X0.045X5/8,AO,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CUT OFF WHEEL,4X0.045X5/8,AO,BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N230
  • Mfr. Model # 10N230
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Straight Grinding Wheel, Type 1 Cutting, Wheel Type Cut Off, Diameter 4 In., Thickness 0.045 In., Arbor Size 5/8 In., Abrasive Material Aluminum Oxide, Max. RPM 15,300, Black, For Ferrous Materials.

Technical Specs

  • Type 1
  • Application For Ferrous Materials
  • Material Aluminum Oxide
  • Item Straight Grinding Wheel
  • Max. RPM 1,5200
  • Thickness 0.045"
  • Wheel Type Cut-Off
  • Diameter 4"
  • Arbor Hole 5/8"
  • Arbor Hole Size 5/8"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4"
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list