Skip Content
CUT OFF WHEEL,4-1/2X1/16X7/8,ZA,BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUT OFF WHEEL,4-1/2X1/16X7/8,ZA,BLA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L250
  • Mfr. Model # 10L250
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Straight Grinding Wheel, Type 1 Cutting, Wheel Type Cut Off, Diameter 4-1/2 In., Thickness 1/16 In., Arbor Size 7/8 In., Abrasive Material Zirconium Aluminum Oxide, Max. RPM 13,300, Black, For Stainless Steel.

Technical Specs

  • Item Straight Grinding Wheel
  • Application For Stainless Steel
  • Max. RPM 13,300
  • Thickness 1/16"
  • Diameter 4-1/2"
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 1
  • Abrasive Material Zirconium Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list