Skip Content
CUT OFF WHEEL,7X1/8X7/8,AO,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUT OFF WHEEL,7X1/8X7/8,AO,BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L167
  • Mfr. Model # 10L167
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Straight Grinding Wheel
  • Max. RPM 8,600
  • Application For Ferrous Materials
  • Thickness 1/8"
  • Diameter 7"
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Series A60T
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list