CUT OFF TOOL, PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUT OFF TOOL, PNEUMATIC

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRK4
  • Mfr. Model # 3CRK4
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Product Details

High Speed Cut-Off Tool, for use in cutting through metal, sheet metal, fasteners, fiberglass, steel rod, copper/aluminum tubing and other applications. High speed 22,000 RPM motor for fast cutting operation. Wheel guard may be rotated 360 Degrees . Rear

Technical Specs

  • Includes 5 mm Hex Wrench, 14 and 19 mm Spanner Wrenches
  • Average CFM @ 15 Second Run Time 5.00
  • Exhaust Rear
  • Item Air Cut Off Tool
  • Overall Length 7-1/2"
  • Duty General
  • Housing Material Aluminum
  • Handle Material Aluminum
  • Guard Material Aluminum
  • Speed Control Lever
  • CFM @ Full Load 24.0
  • Lever Type Safety
  • Variable Speed Yes
  • Free Speed 20,000 RPM
  • Spindle Dia. 3/8"
  • Wheel Dia. 3"
  • Required Pressure 90 PSI
  • Arbor Hole 3/8"
  • Min. Hose 5/16"
  • Max. Wheel Thickness 1/16"
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list