ZIPCUTTER 4.5" / 5" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ZIPCUTTER 4.5" / 5"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT34A150
  • Mfr. Model # 34A150
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.159 lbs

Technical Specs

  • Item Cordless Cutting Tool
  • Includes Cutting Guard, Back Flange, Front Nut, Pin Key Wrench, Anti-vibration Handle
  • Size 4-1/2"/5"
  • Battery Included No
  • Tool Weight 5.3 lbs.
  • No Load RPM 8,000
  • Spindle Thread Size 5/8"-11
  • Switch Type Trigger
  • Voltage 18
  • Lock-on Yes
  • Max. Wheel Dia. 5''
  • Tool Length 11-3/8"
  • Lock-off No
  • Battery Included / Bare Tool Bare Tool
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list