Skip Content
CUT-OFF TOOL 6IN 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUT-OFF TOOL 6IN 120V

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT34A951
  • Mfr. Model # 34A951
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.771 lbs

Technical Specs

  • Handle Design Rat Tail
  • Includes (2)batteries, Charging Station, (5) 6" Cutting Discs
  • Speed Type Single
  • Item Angle Grinder
  • No Load RPM 2500 to 8000
  • Switch Type Trigger
  • Tool Weight 5.3 lbs.
  • Voltage 18 VDC
  • Amps 5.2
  • Spindle Thread Size 5/8"-11
  • Lock-off No
  • Tool Length 11-3/8"
  • Lock-on Yes
  • Wheel Dia. 6"
  • Features Ventilated Charging System, 270 Degrees Rotating Rear Housing, Lightweight, Dynamax Electronics, Led Overload Protection Indicator, Electronic Clutch, Detachable Dust Filter, Anti-vibration Handle, Electronic Single Cell Protection on Battery, Led Charge Indicator on Battery, Bevelled Gears, Front Retaining Plate, Rear Bushing, Spindle Lock Button, Power Switch

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List