CUT OFF TOOL 20V KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUT OFF TOOL 20V KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCG412P2
  • Mfr. Model # DCG412P2
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Includes DCG412 Grinder, (2) DCB205- 20V MAX* XR Premium Li-Ion Battery (5.0 AH), Spanner Wrench, 5" (125mm) Type 27 (Grinding) Guard, 2-Position Side Handle, Contractor Bag.
  • No Load RPM 7000
  • Battery Included (2) BLDDCB205
  • Item Grinder Tool Kit
  • Tool Weight 5.4 lbs.
  • Voltage 20
  • Standards CSA
  • Tool Length 14"
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 5.0 AH
  • Cordless Tool Battery Type Li-Ion
  • Features 8000 rpm motor provides high-power for cutting and grinding applications, Quick-Change(TM) Wheel Release allows for tool-free wheel changes without the need for a wrench, Tool-free guard allows for quick and easy guard adjustments/positioning, 2-finger trigger switch (w/ lock-off button) allows for convenient activation and easier gripping, 2-position side handle offers greater control, comfort and versatility, 5.0 amp hr. batteries (2), Power to Grind.
  • Handle Type Body Grip
  • Battery Pack Replacement 31AC52
  • Cutting Depth 4 1/2"- 5" Cutting wheel
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list