Skip Content
CUT OFF TOOL,15000 RPM,4 IN,3.4CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CUT OFF TOOL,15000 RPM,4 IN,3.4CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5YAP9
  • Mfr. Model # 5YAP9
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Product Details

Industrial-Duty Cut-Off Tool, For use in cutting through metal, sheet metal, fasteners, fiberglass, steel rod, copper/aluminum tubing and other applications. High speed 15,000 RPM motor for fast cutting operation. Wheel guard may be rotated 360 Degrees .

Technical Specs

  • Item Air Cut Off Tool
  • Average CFM @ 15 Second Run Time 3.40
  • Duty Industrial
  • Includes Side Handle, Hex Wrench, Spanner Wrench
  • Exhaust Rear
  • Housing Material Aluminum
  • Overall Length 14-13/16"
  • Speed Control Lever
  • Handle Material Aluminum
  • Guard Material Aluminum
  • Free Speed 15,000 RPM
  • Variable Speed Yes
  • Lever Type Safety
  • Wheel Dia. 4"
  • Required Pressure 90 PSI
  • Spindle Dia. 3/8-24
  • Arbor Hole 5/8"
  • Air Inlet 1/4" NPT
  • Min. Hose 3/8"
  • Max. Wheel Thickness 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list