Skip Content
CUT OFF TIP,TAPERED,1/4 TO 3/4 X 17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUT OFF TIP,TAPERED,1/4 TO 3/4 X 17

COOPER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9LUY2
  • Mfr. Model # 9LUY2
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Brush Length 7-1/2"
  • Overall Length 17"
  • Brush Dia. 1/4" - 3/4"
  • Item Cut Off Tip
  • Bristle Color Natural
  • Bristle Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list