Skip Content
CUT-OFF BLADE W/V GROOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUT-OFF BLADE W/V GROOVE

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16T517
  • Mfr. Model # 16T517
  • UNSPSC # 23153309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Zinc
  • Application T Type Holders
  • Height 3/4"
  • Item Cut-Off Blade w/V Groove
  • Length 5"
  • Material Hardened Steel and Carbide Tip
  • Style Brazed Tool
  • Width 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list