CUT OFF BLADE,HSS,0,1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUT OFF BLADE,HSS,0,1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF850-44520
  • Mfr. Model # GNF850-44520
  • UNSPSC # 23153303
  • CATALOGUE PAGE # 547
  • Shipping Weight 0.29 lbs

Product Details

Ground Tool Bit for general purpose work in alloyed steel, tool steel, and cast iron. 1/2 inch wide and 4 inches long.

Technical Specs

  • Application Alloy Steel, Cast Iron, Tool Steel
  • Finish Uncoated
  • Item Tool Bit
  • Style 850 Mo-Max
  • Material M2 High Speed Steel
  • Overall Length 4"
  • Tolerance 0.005"
  • Radius Sharp Point
  • Angle 10 deg.
  • Cutting Direction Right/Left
  • Shank Height 1/2"
  • Shank Width 1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list