CUT OFF BLADE,COBALT,0,1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUT OFF BLADE,COBALT,0,1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF855-44551
  • Mfr. Model # GNF855-44551
  • UNSPSC # 23153303
  • CATALOGUE PAGE # 547
  • Shipping Weight 0.3 lbs

Product Details

Cobalt high speed ground tool bit for hard and tough materials. Material applications include alloyed steel, tool steel, cast iron and tough alloys. Size 1/2 inch wide, 4 inches long.

Technical Specs

  • Application Alloy Steel, Cast Iron, Tool Steel, Stainless Steel
  • Item Tool Bit
  • Finish Uncoated
  • Material M42 Cobalt
  • Tolerance 0.005"
  • Style 855 Mo-Max
  • Overall Length 4"
  • Angle 10 deg.
  • Cutting Direction Right/Left
  • Radius Sharp Point
  • Shank Width 1/2"
  • Shank Height 1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list