Skip Content
CUT LEVEL 4 GOATSKIN DRIVER GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUT LEVEL 4 GOATSKIN DRIVER GLOVE

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-11820L
  • Mfr. Model # 20-1-11820L
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Yellow
  • Item Cut Resistant Driver Glove
  • Cuff Rolled
  • Weight 0.3 g
  • Palm Material Goatskin
  • Back Material Goatskin
  • Thumb Style Straight
  • Knuckle Padding Material Goatskin
  • Finger Material Goatskin
  • Finger Style Full
  • Cut Resistant EN388 Level 4
  • Standards EN 388 Cut Level 4
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list