Skip Content
CUT END MOP HEAD,24 OZ,RAYON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUT END MOP HEAD,24 OZ,RAYON

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ16W231
  • Mfr. Model # 16W231
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Looped-End Wet Mop
  • Colour Natural
  • Headband Size 1-1/4"
  • Ply 4
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Launderable Yes
  • Dry Weight 22 - 28 oz.
  • Mop Style String
  • End Type Cut
  • Color Coding System No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List