Skip Content
CUT AND COUPLED-WATER HOSE 5/8 75FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUT AND COUPLED-WATER HOSE 5/8 75FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPR5875
  • Mfr. Model # PR5875
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.86 lbs

Technical Specs

  • Colour Black
  • Cover Material EPDM
  • Fittings Male x Female Garden Hose Thread
  • Tube Material EPDM
  • Coupling Material Brass
  • Safety Factor 4:1
  • Item Water Hose Factory Assemblies
  • Temp. Range -40 Degrees F - +180 Degrees F
  • Reinforcement Multiple Textile Plies for Strength and Durability
  • Cover Black EPDM for Abrasion and Weathering Resistance
  • Coupled Assembly / Bulk Coupled Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list