Skip Content
CUT AND COUPLED-WATER HOSE 5/8 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUT AND COUPLED-WATER HOSE 5/8 25FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPR5825
  • Mfr. Model # PR5825
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.58 lbs

Technical Specs

  • Colour Black
  • Coupling Material Brass
  • Fittings Male x Female Garden Hose Thread
  • Cover Material EPDM
  • Tube Material EPDM
  • Safety Factor 4:1
  • Inside Dia. 5/8"
  • Length 25 ft.
  • Temp. Range -40 Degrees F - +180 Degrees F
  • Item Water Hose Factory Assemblies
  • Reinforcement Multiple Textile Plies for Strength and Durability
  • Cover Black EPDM for Abrasion and Weathering Resistance
  • Coupled Assembly / Bulk Coupled Assembly
  • Max. Pressure 125 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list