Skip Content
CUT AND COUPLED-WATER HOSE 5/8 100F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUT AND COUPLED-WATER HOSE 5/8 100F

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPR58100
  • Mfr. Model # PR58100
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.942 lbs

Technical Specs

  • Coupling Material Brass
  • Colour Black
  • Cover Material EPDM
  • Tube Material EPDM
  • Fittings Male x Female Garden Hose Thread
  • Safety Factor 4:1
  • Inside Dia. 5/8"
  • Item Water Hose Factory Assemblies
  • Length 100 ft.
  • Temp. Range -40 Degrees F - +180 Degrees F
  • Cover Black EPDM for Abrasion and Weathering Resistance
  • Reinforcement Multiple Textile Plies for Strength and Durability
  • Max. Pressure 125 PSI
  • Coupled Assembly / Bulk Coupled Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list