Skip Content
CUT AND COUPLED-WATER HOSE 3/4 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUT AND COUPLED-WATER HOSE 3/4 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPR3450
  • Mfr. Model # PR3450
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.07 lbs

Technical Specs

  • Colour Black
  • Cover Material EPDM
  • Fittings Male x Female Garden Hose Thread
  • Coupling Material Brass
  • Tube Material EPDM
  • Safety Factor 4:1
  • Item Water Hose Factory Assemblies
  • Inside Dia. 3/4"
  • Temp. Range -40 Degrees F - +180 Degrees F
  • Length 50 ft.
  • Reinforcement Multiple Textile Plies for Strength and Durability
  • Max. Pressure 125 PSI
  • Coupled Assembly / Bulk Coupled Assembly
  • Cover Black EPDM for Abrasion and Weathering Resistance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list