Skip Content
CUT 3 LATEX KNUCK BAR SUEDE PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUT 3 LATEX KNUCK BAR SUEDE PALM

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT1051M
  • Mfr. Model # 1051M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black
  • Application General Purpose
  • Item Glove
  • Cuff Hook-and-Loop
  • Standards EN388 3543D , ANSI Cut Level A4(F2992-15 test) , EN388 Cut Level 5 (Coup Test)
  • Weight 0.6 oz..
  • Palm Material Synthetic
  • Back Material Spandex/Suede
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 3
  • Knuckle Padding Material TPR Rubber
  • Thumb Style Wing
  • Finger Style Full
  • Finger Material Heavy duty TPR
  • Stitching Material Cotton
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI Cut Grams 1662
  • Suggested Use Environment Oily

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list