CUSTOM SIGN,8-1/4 X 3IN,BLK,SURF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUSTOM SIGN,8-1/4 X 3IN,BLK,SURF

ADDLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9K278
  • Mfr. Model # 9K278
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Custom Sign
  • Height 8-1/4"
  • Width 3"
  • Legend Right Foot Marker
  • Legend Style Blank
  • Operating Temp. Range -40 Degrees F - 150 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Footprint
  • Thickness 0.034"
  • Standards ASTM E2072, ASTM E2073, ISO 9002
  • Sign Material Aluminum
  • Header No Header
  • Sign Background Color White
  • Sign Subject Matter Facility
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list