CUSTOM 19INX 6FT TIGER DAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUSTOM 19INX 6FT TIGER DAM

TIGER DAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFLCTD6
  • Mfr. Model # CTD6
  • UNSPSC # 42171614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Application Flood Prevention
  • Colour Orange
  • Height 19"
  • Length 6 ft.
  • Material Fabric
  • Width 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list