Skip Content
CUSTOM 19INX 10FT TIGER DAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSTOM 19INX 10FT TIGER DAM

TIGER DAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFLCTD10
  • Mfr. Model # CTD10
  • UNSPSC # 42171614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Application Flood Prevention
  • Colour Orange
  • Height 19"
  • Length 10 ft.
  • Material Fabric
  • Width 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list