CUSHIONEDU-BOLTTHREADS5/8-11IL 9 53 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUSHIONEDU-BOLTTHREADS5/8-11IL 9 53

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MWJ1
  • Mfr. Model # 4MWJ1
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Finish Zinc
  • Item U-Bolt
  • Includes U-Bolt, Cushion, and Two Nylon Lock Nuts
  • Max. Load (Lb.) 3620
  • Material Electro-Galvanized Steel
  • Thread Size 5/8-11
  • Thread Length 2"
  • Tube Size (In.) -
  • Overall Length 10-23/32"
  • Type Cushioned
  • Package Quantity 1
  • Characteristics Cushion Design Provides Total Load Distribution
  • Inside Width 9-7/32"
  • Inside Length 9-53/64"
  • For Pipe Size 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list