Skip Content
CUSHIONEDU-BOLTTHREADS3/8-16IL3 23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSHIONEDU-BOLTTHREADS3/8-16IL3 23

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MWG1
  • Mfr. Model # 4MWG1
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item U-Bolt
  • Finish Zinc
  • Includes U-Bolt, Cushion, and Two Nylon Lock Nuts
  • Max. Load (Lb.) 1220
  • Package Quantity 1
  • Material Electro-Galvanized Steel
  • Thread Size 3/8 -16
  • Overall Length 3-11/16"
  • Type Cushioned
  • Tube Size (In.) -
  • Thread Length 1-13/64"
  • Inside Width 2-3/16"
  • Inside Length 3-23/64"
  • Characteristics Cushion Design Provides Total Load Distribution
  • For Pipe Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list