CUSHIONEDU-BOLTTHREADS1/4-20,IL1 23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUSHIONEDU-BOLTTHREADS1/4-20,IL1 23

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MWE9
  • Mfr. Model # 4MWE9
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes U-Bolt, Cushion, and Two Nylon Lock Nuts
  • Finish Zinc
  • Material Electro-Galvanized Steel
  • Item U-Bolt
  • Package Quantity 1
  • Thread Size 1/4 - 20
  • Max. Load (Lb.) 485
  • Thread Length 1"
  • Type Cushioned
  • Overall Length 1-59/64"
  • Tube Size (In.) -
  • Inside Length 1-23/64"
  • For Pipe Size 1/2"
  • Characteristics Cushion Design Provides Total Load Distribution
  • Inside Width 1-23/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list