Skip Content
CUSHIONEDU-BOLTTHREADS1/2-13,IL 7 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUSHIONEDU-BOLTTHREADS1/2-13,IL 7 3

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MWH6
  • Mfr. Model # 4MWH6
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item U-Bolt
  • Finish Zinc
  • Includes U-Bolt, Cushion, and Two Nylon Lock Nuts
  • Material Electro-Galvanized Steel
  • Max. Load (Lb.) 3620
  • Overall Length 8-29/32"
  • Thread Length 2"
  • Thread Size 1/2 -13
  • Tube Size (In.) -
  • Package Quantity 1
  • Type Cushioned
  • Characteristics Cushion Design Provides Total Load Distribution
  • Inside Width 7-5/32"
  • For Pipe Size 6"
  • Inside Length 7-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list