CUSHIONEDU-BOLTTHREADS1/2-13,IL 5 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUSHIONEDU-BOLTTHREADS1/2-13,IL 5 1

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MWH3
  • Mfr. Model # 4MWH3
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Finish Zinc
  • Includes U-Bolt, Cushion, and Two Nylon Lock Nuts
  • Material 316 SS
  • Item U-Bolt
  • Max. Load (Lb.) 2260
  • Thread Size 1/2 -13
  • Package Quantity 1
  • Type Cushioned
  • Tube Size (In.) -
  • Overall Length 6-5/32"
  • Inside Width 5"
  • Characteristics Cushion Design Provides Total Load Distribution
  • Thread Length 1-1/2
  • For Pipe Size 4"
  • Inside Length 5-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list