Skip Content
CUSHIONEDU-BOLTTHREADS1/2-13,IL 5 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSHIONEDU-BOLTTHREADS1/2-13,IL 5 1

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MWH2
  • Mfr. Model # 4MWH2
  • UNSPSC # 31161616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Finish Zinc
  • Includes U-Bolt, Cushion, and Two Nylon Lock Nuts
  • Material Electro-Galvanized Steel
  • Item U-Bolt
  • Max. Load (Lb.) 2260
  • Package Quantity 1
  • Thread Size 1/2 -13
  • Overall Length 6-5/32"
  • Type Cushioned
  • Tube Size (In.) -
  • Thread Length 1-1/2
  • Characteristics Cushion Design Provides Total Load Distribution
  • Inside Width 5"
  • Inside Length 5-1/2"
  • For Pipe Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list