Skip Content
CUSHIONEDSTRIP,ROLL,L 240 IN,W 1 5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUSHIONEDSTRIP,ROLL,L 240 IN,W 1 5/

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MVN1
  • Mfr. Model # 4MVN1
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Technical Specs

  • Item Cushioned Strip
  • Includes 20 Foot Roll
  • Height (In.) 15/64
  • Type Roll
  • Length (In.) 240
  • Width (In.) 1-5/8
  • Description/Special Features For Cushioning and Preventing Galvanic Corrosion of Tube and Pipe
  • Material Polyamid
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list