!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUSHIONEDCLAMPSTRUTMOUNTED,TUBESZ1

CUSHIONEDCLAMPSTRUTMOUNTED,TUBESZ1

ZSI

CUSHIONEDCLAMPSTRUTMOUNTED,TUBESZ1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUSHIONEDCLAMPSTRUTMOUNTED,TUBESZ1

CUSHIONEDCLAMPSTRUTMOUNTED,TUBESZ1

ZSI

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4MVC4
  • Mfr. Model # 4MVC4
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Cushioned Clamp
  • Tube Size (In.) 1-5/8
  • Max. Load (Lb.) 2200
  • Length (In.) 2-5/64
  • Height (In.) 2-39/64
  • Bolt Size (In.) 5/16 x 1-21/64
  • Description/Special Features For Strut Mounting of Tube, Pipe or Hose
  • Standards Conforms with MSS SP-58 and MSS SP-69 (Type 58)
  • Type Strut Mounted
  • Rod Size 1-1/8"
  • Material Stainless Steel Type 304
  • Width (In.) 1-5/8
  • Thread Size (In.) 5/16
  • Metal Detectable Yes
  • Includes Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list