Skip Content
CUSHIONEDCLAMPSTRUTMOUNTED,TUBESZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSHIONEDCLAMPSTRUTMOUNTED,TUBESZ 7

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MVK5
  • Mfr. Model # 4MVK5
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bolt Size (In.) 1/4 x 1-3/64
  • Height (In.) 1-53/64
  • Includes Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut
  • Item Cushioned Clamp
  • Length (In.) 1-5/16
  • Max. Load (Lb.) 1000
  • Thread Size (In.) 1/4
  • Width (In.) 1-5/8
  • Type Strut Mounted
  • Description/Special Features For Strut Mounting of Tube, Pipe or Hose
  • Tube Size (In.) 7/8
  • Standards Conforms with MSS SP-58 and MSS SP-69 (Type 58)
  • Material Electro Galvanized Gold
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list