CUSHIONEDCLAMPSTRUTMOUNTED,TUBESZ2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUSHIONEDCLAMPSTRUTMOUNTED,TUBESZ2

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MVD4
  • Mfr. Model # 4MVD4
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Cushioned Clamp
  • Height (In.) 3-51/64
  • Includes Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut
  • Bolt Size (In.) 5/16 x 1-33/64
  • Description/Special Features For Strut Mounting of Tube, Pipe or Hose
  • Tube Size (In.) 2-1/2
  • Length (In.) 2-15/16
  • Material Electro Galvanized Gold
  • Max. Load (Lb.) 2200
  • Type Strut Mounted
  • Thread Size (In.) 5/16
  • Width (In.) 1-5/8
  • Metal Detectable No
  • Standards Conforms with MSS SP-58 and MSS SP-69 (Type 58)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list