Skip Content
CUSHIONEDCLAMPSTRUT MOUNTED,TUBESZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSHIONEDCLAMPSTRUT MOUNTED,TUBESZ

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MVJ5
  • Mfr. Model # 4MVJ5
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bolt Size (In.) 1/4 x 1-3/64
  • Includes Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut
  • Height (In.) 1-35/64
  • Type Strut Mounted
  • Thread Size (In.) 1/4
  • Max. Load (Lb.) 1000
  • Item Cushioned Clamp
  • Length (In.) 1-1/16
  • Width (In.) 1-5/8
  • Description/Special Features For Strut Mounting of Tube, Pipe or Hose
  • Standards Conforms with MSS SP-58 and MSS SP-69 (Type 58)
  • Tube Size (In.) 5/8
  • Material Electro Galvanized Gold
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list