Skip Content
CUSHIONED PIPE CLAMP,PIPE SIZE 1-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSHIONED PIPE CLAMP,PIPE SIZE 1-1/

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVC4
  • Mfr. Model # 1RVC4
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Bolt Size (In.) 3/8-16
  • Max. Load (Lb.) 180
  • Item Pipe Clamp
  • Type Superfix Cushioned
  • Pipe Size (In.) 1-1/4
  • Description/Special Features With EPDM Cushion: Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
  • Tube Size (In.) 1-1/2
  • Standards Manufacturers StAndardization Society (MSS) SP-58 And SP-69 (Type 12)
  • Includes Welded 3/8" Cap Nut
  • Material Electro-Galvanized Steel, EPDM-SBR Rubber
  • Thread Size (In.) 8-Mar
  • Rod Size 3/8"
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list