Skip Content
CUSHION TRAX 2X3 BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUSHION TRAX 2X3 BLACK/YELLOW

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX479S0023YB
  • Mfr. Model # 479S0023YB
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2664
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Length 3 ft.
  • Thickness 9/16"
  • Width 2 ft.
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A, NFSI
  • Mat Surface Pattern Diamond Plate
  • Edges Beveled
  • Weight 9.0 lb.
  • Item Antifatigue Mat
  • Mat Shape Rectangle
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Backing Material Closed Cell Foam
  • Mat Surface Material Vinyl
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list