Skip Content
CUSHION STATION 3X5 W/O HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUSHION STATION 3X5 W/O HOLES

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS370000035
  • Mfr. Model # 370000035
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.75 lbs

Technical Specs

  • Item Anti-Fatigue Mat
  • Colour Black
  • Length 5.3 ft.
  • Width 3.2 ft.
  • Thickness 9/16"
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list